Shop All Air Cut-Off Tools
Exair
Super Ion Air Knife, GEN4, 54"
Mfr # 112054
Zoro # G7194551
product price: $2,049.99
/ea
Free Shipping & Returns
$2,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 54 in
- Air Consumption (SCFM) 156 scfm
- Material Aluminum
- Overall Depth (In.) 2.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 112054
- Zoro # G7194551
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Air Slot Width (In.) | 54 in |
Overall Depth (In.) | 2.27 in |
Overall Width (In.) | 56 in |
Inlet Size | 1/4 in |
Overall Length | 54 in |
Overall Height | 1 7/8 in |
Air Slot Width | 54 in |
Air Slot Height | 0.002 in |
Mounting Stud Thread Size | 1/4"-20 |
Overall Depth | 2 1/4 in |
Mounting Hole Diameter | 1/4 in |
Description
Air Knife, Product Type Air Knife Only, Air Slot Width 54 in, Air Slot Height 0.002 in, Air Consumption per inch 156.6 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Claw Hammer Wood Handle 16oz (083-10312)
- CRESCENT NICHOLSON 6" Flat Double Cut Bastard File - Boxed (03467NN)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-3/16in Size (88238)
- WESTWARD Adj. Wrench, 15", 1-11/16" Cap., Chrome (1NYC6)
- EXAIR Super Ion Air Knife, GEN4, 24" (112024)
- EXAIR Super Ion Air Knife, GEN4, 12" (112012)
- ST LOUIS PNEUMATIC Mini Angle Grinder, 2-1/2" (SLP-82125)
- JET Pneumatic R6 Cut-Off Tool (JAT-930)
- UNIVERSAL TOOL Extended 4" Angle Cut-Off Tool (UT8748E)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54736)
- CLECO Cut-Off Tool, 2 1/2"Wheel Dia, Right Angle (12L2065-90)
- Exair Air Cut-Off Tools