Shop All Air Cut-Off Tools
Exair
Super Ion Air Knife, GEN4, 42"
Mfr # 112042
Zoro # G7194490
product price: $1,596.99
/ea
Free Shipping & Returns
$1,596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 42 in
- Air Consumption (SCFM) 121.8 scfm
- Material Aluminum
- Max. Temp. (F) 165 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 112042
- Zoro # G7194490
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Air Slot Width (In.) | 42 in |
Overall Width (In.) | 44 in |
Overall Depth (In.) | 2.27 in |
Inlet Size | 1/4 in |
Overall Length | 42 in |
Overall Height | 1 7/8 in |
Mounting Hole Diameter | 1/4 in |
Overall Depth | 2 1/4 in |
Mounting Stud Thread Size | 1/4"-20 |
Air Slot Width | 42 in |
Air Slot Height | 0.002 in |
Description
Air Knife, Product Type Air Knife Only, Air Slot Width 42 in, Air Slot Height 0.002 in, Air Consumption per inch 121.8 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x1.5 Carbon Steel Hex Die (DWTSMH24X1.5)
- WILLIAMS 7-1/4" Super Stripper, 20-30 (23535)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09107)
- WIHA 8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (32939)
- EXAIR Super Ion Air Knife, GEN4, 24" (112024)
- EXAIR Super Ion Air Knife, GEN4, 12" (112012)
- ST LOUIS PNEUMATIC Mini Cutoff Grinder, 2-1/2" (SLP-82125CT)
- DYNABRADE Nitro Ext 4" COW Tool (ECU4)
- DYNABRADE Vacuum Cut-Off Wheel Tool 5In (52438)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54746)
- DYNABRADE Right Angle Type 1 Cut-Off Tool 3In Dia. (54740)
- Exair Air Cut-Off Tools