Shop All Air Cut-Off Tools
Exair
Super Ion Air Knife, GEN4, 18"
Mfr # 112018
Zoro # G7194481
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 18 in
- Air Consumption (SCFM) 52.2 scfm
- Material Aluminum
- Number of Inlets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 112018
- Zoro # G7194481
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Air Slot Width (In.) | 18 in |
Overall Width (In.) | 20 in |
Overall Depth (In.) | 2.27 in |
Overall Height | 1 7/8 in |
Overall Length | 18 in |
Inlet Size | 1/4 in |
Air Slot Height | 0.002 in |
Overall Depth | 2 1/4 in |
Mounting Hole Diameter | 1/4 in |
Mounting Stud Thread Size | 1/4"-20 |
Air Slot Width | 18 in |
Description
Air Knife, Product Type Air Knife Only, Air Slot Width 18 in, Air Slot Height 0.002 in, Air Consumption per inch 52.2 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.25mm (112302250)
- DRILL AMERICA 5/8"x1" HSS Annular Cutter (DWC5-530-116)
- MAKITA 18V LXT BRUSHLESS CORDLESS 2PC KIT (MPXT269M)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M8 Thread Size, 1-3/4" Dia. (GNH5-HEXF4-----)
- EXAIR Super Ion Air Knife, GEN4, 24" (112024)
- EXAIR Super Ion Air Knife, GEN4, 12" (112012)
- INGERSOLL-RAND Straight Air Die Grinder, 0.5 HP (409)
- DYNABRADE 7" Rebel Series Diamond Cutoff Grinder (53291)
- UNIVERSAL TOOL Cut-Off Tool (UT8725-20)
- ST LOUIS PNEUMATIC Mini Needle Scaler (SLP-86012)
- SPEEDAIRE Air Cut Off Tool, Light, 0.5 HP, 7-1/4 in L (48MA05)
- Exair Air Cut-Off Tools