Shop All Air Cut-Off Tools
Exair
Super Ion Air Knife, GEN4, 12"
Mfr # 112012
Zoro # G7194542
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 12 in
- Air Consumption (SCFM) 34.8 scfm
- Material Aluminum
- Number of Inlets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 112012
- Zoro # G7194542
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Air Slot Width (In.) | 12 in |
Overall Width (In.) | 12 in |
Overall Depth (In.) | 2.27 in |
Overall Height | 1 7/8 in |
Inlet Size | 1/4 in |
Overall Length | 12 in |
Air Slot Height | 0.002 in |
Mounting Hole Diameter | 1/4 in |
Overall Depth | 2 1/4 in |
Air Slot Width | 12 in |
Mounting Stud Thread Size | 1/4"-20 |
Description
Air Knife, Product Type Air Knife Only, Air Slot Width 12 in, Air Slot Height 0.002 in, Air Consumption per inch 34.8 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-08-1/2)
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 5/16", 3/8", M8, M10 Thread Size, 1.625" Dia., Blind Tap (GN5X-6X-B5--S--)
- JACOBS 2BA-3/8" Plain Bearing Medium Duty 3/8" Chuck (JCM6219)
- DRILL AMERICA #43 HSS Split Point Jobber Length Drill Bit, Drill Bit Finish: Black Oxide (DWDSP43)
- EXAIR Super Ion Air Knife, GEN4, 24" (112024)
- SPEEDAIRE Air Cut Off Tool, Industrial, 90 psi (45YY24)
- AIRCAT 3" Composite Cut-Off Tool (6505)
- POWERMATE VX Utility Air Cut-Off Tool, 3in. (024-0089CT)
- INGERSOLL-RAND Straight Air Die Grinder, 0.5 HP (409)
- CRAFTSMAN Air Cutoff Tool (CMXPTSG1013NB)
- DYNABRADE 7" Rebel Series Diamond Cutoff Grinder (53291)
- Exair Air Cut-Off Tools