Shop All Air Guns
Exair
Super Blast Air Gun 1120, 6 ft Ext.
Mfr # 1218-6
Zoro # G4483641
product price: $859.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$859.99
Free 30-Day Returns
Key Features
- Application Long Distance; Wide Area Blowoff; Cooling and Drying
- Nozzle 1120 Air Nozzle
- Extension Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Extension Size | 6" |
Details
Application | Long Distance; Wide Area Blowoff; Cooling and Drying |
Nozzle | 1120 Air Nozzle |
Item | Super Blast Air Gun 1120,6 ft Ext. |
Description
Super Blast Air Gun 1120,6 ft Ext.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Clamps, 8-32, 1/2in, Knife Edge, PK8 (26020)
- KEO Countersink, 3 FL, 90 Deg, 3/4, Cobalt, TiN (55324-TiN)
- LENOX SAW HOLE 3/4"" BIMETAL (2060577)
- BOJO TOOLS Air Chisel Scraper, 3/4" (AHS-8-XNGL)
- EXAIR Soft Grip Safety Air Gun, 1100 (1210)
- EXAIR Safety Air Gun, 14 CFM, 12" Ext, Shield, Air Gun Body Style: Ergonomic (1210SS-12-CS)
- EXAIR Safety Air Gun, 35 CFM, Shield (1250-CS)
- EXAIR Safety Air Gun, 60 CFM, Shield (1260-CS)
- EXAIR Cold Gun, 1 Hose, 2000 BtuH, 30 CFM, 82 dBA (5230)
- EXAIR Cold Air Gun, 1 Hose (3808)
- GUARDAIR Long John Safety Air Blow Gun, 72 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ072AA)
- Exair Air Guns