Shop All Air Guns
Exair
Super Blast Air Gun 1114 SS, 6 ft Ext.
Mfr # 1215SS-6
Zoro # G4483739
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$732.99
Free 30-Day Returns
Key Features
- Application Long Distance; Wide Area Blowoff; Cooling and Drying
- Nozzle 1114SS Air Nozzle
- Extension Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Extension Size | 6" |
Details
Application | Long Distance; Wide Area Blowoff; Cooling and Drying |
Nozzle | 1114SS Air Nozzle |
Item | Super Blast Air Gun 1114 SS,6 ft Ext. |
Description
Super Blast Air Gun 1114 SS,6 ft Ext.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Set Point Dial, Vert, F (T-4002-5018)
- KNIPEX 9" Precision internal Circlip Pliers, Plastic Grip (48 11 J3)
- OCHSENKOPF Tong (OX 52-0000)
- CROWN TOOLS 3/8 Inch 10 mm Spoon Bit Gouge (22360)
- EXAIR Safety Air Gun, 13 CFM, 72" Ext, Shield, Outlet Size: 1/8" NPT (1280SS-72-CS)
- EXAIR Back Blow Safety Air Gun, 48" Ext. (1206SS-48-CS)
- EXAIR Safety Air Gun, 1100, Chip Shield (1210-CS)
- EXAIR Ionizing Air Gun, 250 psi, 22 scfm (8193)
- EXAIR Safety Air Gun, 14 CFM, Chip Shield, Air Gun Body Style: Ergonomic (1210-PEEK-CS)
- EXAIR Safety Air Gun, P1002, Chip Shield (HP1220-CS)
- SPEEDAIRE Thumb Lever Air Gun, 36" Extension (52CF69)
- Exair Air Guns & Accessories