Shop All Air Guns
Exair
Soft Grip Safety Air Gun, 1100
Mfr # 1210
Zoro # G4484055
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Aluminum
- Application Industrial Application
- Includes Hanger Hook
- Nozzle Air Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Air Gun Body Style | Ergonomic |
Body Material | Aluminum |
Application | Industrial Application |
Includes | Hanger Hook |
Nozzle | Air Nozzle |
Standards | OSHA 1910.242(B), OSHA 1910.95(A) |
Item | Soft Grip Safety Air Gun and 1100 |
Description
Soft Grip Safety Air Gun and 1100, Nozzle Air Nozzle, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Cone Dial Indicator Point, 3/4", 4-48 SS (Z9328SS)
- DRILL AMERICA m9x1 HSS Metric Hand Tap (DWTSMT9X1)
- KEO 5/8 x 90 deg KEO CO SF Countersink (55429)
- HYDE 112Stiff Putty Knife (2150)
- EXAIR Safety Air Gun, 37 CFM, 18" Ext, Shield, Outlet Size: 1/4" NPT (HP1230-18-CS)
- EXAIR Safety Air Gun, HP1002 (HP1220)
- EXAIR Safety Air Gun, 56 CFM, 72" Ext, Shield (1240-72-CS)
- EXAIR Cold Gun, 2 Hose, 2000 BtuH, 30 CFM, 82 dBA (5330)
- EXAIR Safety Air Gun, 35 CFM, 12" Ext, Shield (1250-12-CS)
- EXAIR Ion Air Gun Kit (8493)
- MILTON Siphon Spray Blow Gun Kit, 2ft (161)
- Exair Air Guns & Accessories