Shop All Pneumatic Tool Parts
Exair
Shim Set, Stainless Steel, For 6JJL8
Mfr # 110354SS
Zoro # G1692232
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6JJL8
- Type Stainless Steel
- Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
- Series Exair
- Compatible with Manufacturer Part Number 110054SS, 110254SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110354SS
- Zoro # G1692232
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Shim Set |
For Use With | 6JJL8 |
Type | Stainless Steel |
Includes | 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims |
Series | Exair |
Compatible with Manufacturer Part Number | 110054SS, 110254SS |
Product Type | Super Air Knife Shim Set |
Function | To increase or decrease air gap, force and flow of air knife |
Compatible with Brand | Exair |
Compatible with Series | Exair |
Description
Shim Set, Series Exair, Compatible with Grainger Part Number 6JJL8, 6JJL9, Product Type Super Air Knife Shim Set, Compatible with Manufacturer Part Number 110054SS, 110254SS, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A92 V-Belt, 94" Outside Length, 1/2" Top Width, 1 Ribs (6A152)
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7Y)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0095D010BN3HC, Pressure Line, 10 micron, Outside-In (MF0490066)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40BS16H X 5/8)
- EXAIR Shim Set, Aluminum, For 4LCA8 (110303)
- EXAIR Shim Set, Aluminum, For 4LCD2 (110312)
- EXAIR Swivel Fitting, 1" NPT (9204)
- EXAIR Mounting Bracket, For 6-48 In Air Knives (9060)
- EXAIR Stay Set Hose, 1/4" MNPTx1/8" FNPT, 12" (9262)
- EXAIR Shim Set, N/A, For 4LCX3 (120321)
- REELCRAFT Assembly, Fuel Gas Swivel (S600535-1)
- Exair Compressor, Air Tank & Pneumatic Tool Parts