Shop All Pneumatic Tool Parts
Exair
Shim Set, Stainless Steel, For 4LCG1, PK3
Mfr # 110336SS
Zoro # G2942222
product price: $181.99
/pk 3, $60.66/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4LCG1
- Type Stainless Steel
- Includes 0.001 in Amber Shims, 0.002 in Stainless Steel Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
- Series Exair
- Product Type Super Air Knife Shim Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110336SS
- Zoro # G2942222
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Shim Set |
For Use With | 4LCG1 |
Type | Stainless Steel |
Includes | 0.001 in Amber Shims, 0.002 in Stainless Steel Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims |
Series | Exair |
Product Type | Super Air Knife Shim Set |
Compatible with Brand | Exair |
Compatible with Series | Exair |
Compatible with Manufacturer Part Number | 110036SS, 110236SS |
Description
Shim Set, Series Exair, Compatible with Grainger Part Number 4LCG1, 4LCG2, Product Type Super Air Knife Shim Set, Compatible with Manufacturer Part Number 110036SS, 110236SS, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.001 in Amber Shims, 0.002 in Stainless Steel Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Non-Flammable 4-Way Penetrating Oil, 15oz., PK12 (PC-240D)
- ENERPAC Fz Series High Pressure Straight Hydraulic Nipple, 43167, Mnptf, Steel, Domestic (FZ-1617)
- BOSTON GEAR Worm, 12DP, 14.5PA, 1.PD, Steel, No KWY (GH1056 RH)
- EXAIR Shim Set, Aluminum, For 4LCC3 (110306)
- EXAIR Stay Set Hose, 1/4" MNPTx1/8" FNPT, 12" (9262)
- EXAIR Enclosure Cooler Side Mount Kit, NEMA 4 (4907)
- EXAIR Shim Set, N/A, For 4LCX3 (120321)
- EXAIR Shim Set, Aluminum, For 4LCE1 (110324)
- EXAIR Nozzle and 12" Stay Set, Mag Base, 1002 (1002-9312)
- LISLE Pneumatic Driver Assembly (29080)
- Exair Pneumatic Tool Parts