Shop All Pneumatic Tool Parts
Exair
Shim Set, Stainless Steel, For 4LCF6, PK3
Mfr # 110348SS
Zoro # G3283007
product price: $203.99
/pk 3, $68.00/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4LCF6
- Includes 0.001 in Amber Shims, 0.002 in Stainless Steel Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
- Type Stainless Steel
- Series Exair
- Compatible with Series Exair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110348SS
- Zoro # G3283007
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Shim Set |
For Use With | 4LCF6 |
Includes | 0.001 in Amber Shims, 0.002 in Stainless Steel Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims |
Type | Stainless Steel |
Series | Exair |
Compatible with Series | Exair |
Product Type | Super Air Knife Shim Set |
Compatible with Brand | Exair |
Compatible with Manufacturer Part Number | 110048SS, 110248SS |
Description
Shim Set, Series Exair, Compatible with Grainger Part Number 4LCF6, 4LCF7, Product Type Super Air Knife Shim Set, Compatible with Manufacturer Part Number 110048SS, 110248SS, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.001 in Amber Shims, 0.002 in Stainless Steel Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W49B934, 150 micron, Outside-In (MF0617538)
- TOMPKINS Hydraulic Fitting-Steel08FOR-08MP (6404-08-08)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924450, Suction, 10 micron, Inside-Out (MF0065824)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (2NKX4)
- EXAIR Dual 2" Flat Nozzle and Stay Set and Mag (1122-9412)
- EXAIR Stay Set Hose, 1/4" MNPTx1/8" FNPT, 12" (9262)
- EXAIR Nozzle and 12" Stay Set, Mag Base, 1002 (1002-9312)
- EXAIR Swivel Fitting, 1" NPT (9204)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 18" (9218)
- EXAIR Shim Set, Aluminum, For 4LCC3 (110306)
- GAST Filter 1 1/2 Npt Male Sp Aj126D (AJ126D)
- Exair Compressor, Air Tank & Pneumatic Tool Parts