Shop All Pneumatic Tool Parts
Exair
Shim Set, Stainless Steel, For 4LCF2, PK3
Mfr # 110342SS
Zoro # G2142874
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4LCF2
- Includes 0.001 in Amber Shims, 0.002 in Stainless Steel Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
- Type Stainless Steel
- Series Exair
- Compatible with Manufacturer Part Number 110042SS, 110242SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 110342SS
- Zoro # G2142874
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Shim Set |
For Use With | 4LCF2 |
Includes | 0.001 in Amber Shims, 0.002 in Stainless Steel Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims |
Type | Stainless Steel |
Series | Exair |
Compatible with Manufacturer Part Number | 110042SS, 110242SS |
Compatible with Series | Exair |
Product Type | Super Air Knife Shim Set |
Compatible with Brand | Exair |
Description
Shim Set, Series Exair, Compatible with Grainger Part Number 4LCF2, 4LCF3, Product Type Super Air Knife Shim Set, Compatible with Manufacturer Part Number 110042SS, 110242SS, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.001 in Amber Shims, 0.002 in Stainless Steel Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame, 1725 Nameplate RPM (VEL11301)
- DDS Shaft Seal, 24 x 35 x 7 mm., TC, Nitrile Rubber (24357TC)
- DURA-SURE TORQUE Timing Belt, S14M, 115 x 2240mm PL, T160 (1150-S14M-2240)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPK208-24)
- EXAIR Stay Set Hose, 1/4" MNPTx1/8" FNPT, 12" (9262)
- EXAIR Shim Set, Aluminum, For 4LCD2 (110312)
- EXAIR Enclosure Cooler Side Mount Kit, NEMA 4 (4907)
- EXAIR Nozzle and 12" Stay Set, Mag Base, 1002 (1002-9312)
- EXAIR Shim Set, Aluminum, For 4LCA8 (110303)
- EXAIR Dual 2" Flat Nozzle and Stay Set and Mag (1122-9412)
- DEVILBISS AUTOMOTIVE REFINISHING 40-1928 TUNEUP KIT 3000 (DV900263)
- Exair Pneumatic Tool Parts