Shop All Pneumatic Tool Parts
Exair
Shim Set, Stainless Steel, For 4LCD8, PK3
Mfr # 110318SS
Zoro # G2606396
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4LCD8
- Type Stainless Steel
- Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
- Series Exair
- Compatible with Brand Exair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 110318SS
- Zoro # G2606396
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Shim Set |
For Use With | 4LCD8 |
Type | Stainless Steel |
Includes | 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims |
Series | Exair |
Compatible with Brand | Exair |
Compatible with Manufacturer Part Number | 110018SS, 110218SS |
Product Type | Super Air Knife Shim Set |
Compatible with Series | Exair |
Description
Shim Set, Series Exair, Compatible with Grainger Part Number 4LCD8, 4LDC9, Product Type Super Air Knife Shim Set, Compatible with Manufacturer Part Number 110018SS, 110218SS, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932620Q, Pressure Line, 5 micron, Outside-In (MF0058438)
- INA Drawn Cup Needle Roller Bearing, #Sce2414, #SCE2414 (SCE2414)
- FESTO Compact Cylinder ADN-12-10-A-P-A (ADN-12-10-A-P-A)
- ZORO SELECT TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L (2012X1-3/4)
- EXAIR Dual 2" Flat Nozzle and Stay Set and Mag (1122-9412)
- EXAIR Shim Set, Aluminum, For 4LCD2 (110312)
- EXAIR Shim Set, Aluminum, For 4LCE1 (110324)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 24" (9224)
- EXAIR Shim Set, Aluminum, For 4LCC3 (110306)
- EXAIR Flat Nozzle and12" Stay Set, Mag Base, 2" (1122-9312)
- DYNABRADE Shim, PK3 (01121)
- Exair Pneumatic Tool Parts