Shop All Pneumatic Tool Parts
Exair
Shim Set, Stainless Steel, For 4LCD4, PK3
Mfr # 110312SS
Zoro # G2666386
product price: $95.15
/pk 3, $31.72/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4LCD4
- Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
- Type Stainless Steel
- Series Exair
- Product Type Super Air Knife Shim Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110312SS
- Zoro # G2666386
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Shim Set |
For Use With | 4LCD4 |
Includes | 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims |
Type | Stainless Steel |
Series | Exair |
Product Type | Super Air Knife Shim Set |
Compatible with Series | Exair |
Compatible with Manufacturer Part Number | 110012SS, 110212SS |
Compatible with Brand | Exair |
Description
Shim Set, Series Exair, Compatible with Grainger Part Number 4LCD4, 4LCD5, Product Type Super Air Knife Shim Set, Compatible with Manufacturer Part Number 110012SS, 110212SS, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39223-110)
- BUYERS PRODUCTS 1/4 Inch NPT Brass Flow Control Valve (F400B)
- CAMOZZI Metric Valve (338-900)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1210)
- EXAIR Swivel Fitting, 1" NPT (9204)
- EXAIR Mounting Bracket, For 6-48 In Air Knives (9060)
- EXAIR Shim Set, Aluminum, For 4LCA8 (110303)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 12" (9212)
- EXAIR Stay Set Hose, 1/4" MNPTx1/8" FNPT, 12" (9262)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 18" (9218)
- SPEEDAIRE Retainer Buffer (TTR4320339G)
- Exair Compressor, Air Tank & Pneumatic Tool Parts