Shop All Pneumatic Tool Parts
Exair
Shim Set, Stainless Steel, For 4LCC9, PK3
Mfr # 110309SS
Zoro # G2104593
product price: $74.79
/pk 3, $24.93/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4LCC9
- Type Stainless Steel
- Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
- Series Exair
- Product Type Super Air Knife Shim Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110309SS
- Zoro # G2104593
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Shim Set |
For Use With | 4LCC9 |
Type | Stainless Steel |
Includes | 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims |
Series | Exair |
Product Type | Super Air Knife Shim Set |
Compatible with Manufacturer Part Number | 110009SS, 110209SS |
Compatible with Series | Exair |
Compatible with Brand | Exair |
Description
Shim Set, Series Exair, Compatible with Grainger Part Number 4LCC9, 4LCD1, Product Type Super Air Knife Shim Set, Compatible with Manufacturer Part Number 110009SS, 110209SS, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (3GWU9)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20750 (10Z-106)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184TC-S)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6207 2RSNR JEM)
- EXAIR Shim Set, Aluminum, For 4LCD2 (110312)
- EXAIR Shim Set, Aluminum, For 4LCA8 (110303)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 12" (9212)
- EXAIR Shim Set, Aluminum, For 4LCC3 (110306)
- EXAIR Shim Set, N/A, For 4LCX3 (120321)
- EXAIR Stay Set Hose, 1/4" MNPTx1/8" FNPT, 12" (9262)
- SPEEDAIRE Needle Driver, For Use With Mfr. Model Number: 3AAH8 (TTR4410205G)
- Exair Compressor, Air Tank & Pneumatic Tool Parts