Shop All Pneumatic Tool Parts
Exair
Shim Set, Stainless Steel, For 4LCC1, PK3
Mfr # 110303SS
Zoro # G1183201
product price: $73.25
/pk 3, $24.42/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4LCC1
- Includes 0.002 in Stainless Steel Shims
- Type Stainless Steel
- Series Exair
- Product Type Super Air Knife Shim Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110303SS
- Zoro # G1183201
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Shim Set |
For Use With | 4LCC1 |
Includes | 0.002 in Stainless Steel Shims |
Type | Stainless Steel |
Series | Exair |
Product Type | Super Air Knife Shim Set |
Compatible with Series | Exair |
Compatible with Manufacturer Part Number | 110003SS, 110203SS |
Compatible with Brand | Exair |
Description
Shim Set, Series Exair, Compatible with Grainger Part Number 4LCC1, 4LCC2, Product Type Super Air Knife Shim Set, Compatible with Manufacturer Part Number 110003SS, 110203SS, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.002 in Stainless Steel Shims, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, El, 1.09In (2024-4-6S)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL49)
- LINCOLN Grease Fttng Zerk, 45 deg, 1/8"-27 PTF (L1688)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 24" (9224)
- EXAIR Shim Set, Aluminum, For 4LCE1 (110324)
- EXAIR Nozzle and 12" Stay Set, Mag Base, 1002 (1002-9312)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 18" (9218)
- EXAIR Mounting Bracket, For 6-48 In Air Knives (9060)
- EXAIR Shim Set, Aluminum, For 4LCA8 (110303)
- ZORO SELECT Minor Service Kit (C85493-P)
- Exair Pneumatic Tool Parts