Shop All Pneumatic Tool Parts
Exair
Shim Set, N/A, For 4LCX5
Mfr # 120322
Zoro # G1960296
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4LCX5
- Includes 0.006 in Stainless Steel Shim, 0.009 in Stainless Steel Shim
- Series Exair
- Compatible with Manufacturer Part Number 120022
- Product Type Super Air Amplifier Shim Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 120322
- Zoro # G1960296
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Shim Set |
For Use With | 4LCX5 |
Includes | 0.006 in Stainless Steel Shim, 0.009 in Stainless Steel Shim |
Series | Exair |
Compatible with Manufacturer Part Number | 120022 |
Product Type | Super Air Amplifier Shim Set |
Compatible with Brand | Exair |
Compatible with Series | Exair |
Description
Shim Set, Series Exair, Compatible with Grainger Part Number 4LCX5, Product Type Super Air Amplifier Shim Set, Compatible with Manufacturer Part Number 120022, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.006 in Stainless Steel Shim, 0.009 in Stainless Steel Shim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Coupling Cover, 5016COV (5016COV)
- BESTORQ 3VX800 Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX800)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 1/4 Inch x 15 feet Swivel Fittings (HR74-015S)
- PARKER Service Kit, 3 Position, B Series (PS2802P)
- EXAIR Dual 2" Flat Nozzle and Stay Set and Mag (1122-9412)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 24" (9224)
- EXAIR Shim Set, Aluminum, For 4LCD2 (110312)
- EXAIR Enclosure Cooler Side Mount Kit, NEMA 4 (4907)
- EXAIR Shim Set, N/A, For 4LCX3 (120321)
- EXAIR Shim Set, Aluminum, For 4LCA8 (110303)
- SPEEDAIRE Roll Pin (TT729182G)
- Exair Compressor, Air Tank & Pneumatic Tool Parts