Shop All Pneumatic Tool Parts
Exair
Shim Set, N/A, For 4LCX3
Mfr # 120321
Zoro # G0357147
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4LCX3
- Includes 0.006 in Stainless Steel Shim, 0.009 in Stainless Steel Shim
- Series Exair
- Compatible with Brand Exair
- Product Type Super Air Amplifier Shim Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 120321
- Zoro # G0357147
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Shim Set |
For Use With | 4LCX3 |
Includes | 0.006 in Stainless Steel Shim, 0.009 in Stainless Steel Shim |
Series | Exair |
Compatible with Brand | Exair |
Product Type | Super Air Amplifier Shim Set |
Compatible with Manufacturer Part Number | 120021 |
Compatible with Series | Exair |
Description
Shim Set, Series Exair, Compatible with Grainger Part Number 4LCX3, Product Type Super Air Amplifier Shim Set, Compatible with Manufacturer Part Number 120021, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.006 in Stainless Steel Shim, 0.009 in Stainless Steel Shim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 4200 Series (4250-4)
- RECTORSEAL Anti Seize, Moly Paste, 16 oz, Brush Top (71431)
- SKF SKF 6309 2RS C3, Single Row Ball Bearings (6309 2RS C3)
- NTN Radial Ball Bearing, Shielded, 50mm Bore (6310ZZC3/L627)
- EXAIR Shim Set, Aluminum, For 4LCA8 (110303)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 24" (9224)
- EXAIR Shim Set, Aluminum, For 4LCC3 (110306)
- EXAIR Nozzle and 12" Stay Set, Mag Base, 1002 (1002-9312)
- EXAIR Stay Set Hose, 1/4" MNPTx1/8" FNPT, 12" (9262)
- EXAIR Dual 2" Flat Nozzle and Stay Set and Mag (1122-9412)
- SPEEDAIRE Piston Stopper (PN31CCP18G)
- Exair Pneumatic Tool Parts