Shop All Pneumatic Tool Parts
Exair
Shim Set, Aluminum, For 4LCE9
Mfr # 110342
Zoro # G0704821
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4LCE9
- Type Aluminum
- Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
- Series Exair
- Compatible with Manufacturer Part Number 110042, 110242
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 110342
- Zoro # G0704821
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Shim Set |
For Use With | 4LCE9 |
Type | Aluminum |
Includes | 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims |
Series | Exair |
Compatible with Manufacturer Part Number | 110042, 110242 |
Compatible with Series | Exair |
Compatible with Brand | Exair |
Product Type | Super Air Knife Shim Set |
Description
Shim Set, Series Exair, Compatible with Grainger Part Number 4LCE9, 4LCF1, Product Type Super Air Knife Shim Set, Compatible with Manufacturer Part Number 110042, 110242, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, 3/8in.x 3/8in. (FCR24-6-6-A)
- COXREELS Offset Hand Crank For 1/2"Id 1125 Series (7459)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 31'' (5L310)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3072308, 25 micron, Inside-Out (MF0066018)
- EXAIR Shim Set, N/A, For 4LCX3 (120321)
- EXAIR Shim Set, Aluminum, For 4LCC3 (110306)
- EXAIR Shim Set, Aluminum, For 4LCA8 (110303)
- EXAIR Nozzle and 12" Stay Set, Mag Base, 1002 (1002-9312)
- EXAIR Shim Set, Aluminum, For 4LCE1 (110324)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 12" (9212)
- INGERSOLL-RAND Retainer (AVC1-83)
- Exair Compressor, Air Tank & Pneumatic Tool Parts