Shop All Pneumatic Tool Parts
Exair
Shim Set, Aluminum, For 4LCE5
Mfr # 110330
Zoro # G0675832
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4LCE5
- Type Aluminum
- Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
- Series Exair
- Product Type Super Air Knife Shim Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110330
- Zoro # G0675832
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Shim Set |
For Use With | 4LCE5 |
Type | Aluminum |
Includes | 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims |
Series | Exair |
Product Type | Super Air Knife Shim Set |
Compatible with Manufacturer Part Number | 110030, 110230 |
Compatible with Brand | Exair |
Compatible with Series | Exair |
Description
Shim Set, Series Exair, Compatible with Grainger Part Number 4LCE5, 4LCE6, Product Type Super Air Knife Shim Set, Compatible with Manufacturer Part Number 110030, 110230, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 10101160 TRANE COMPANY Classic Replacement V-Belt, A39 (A39)
- DAYTON Jaw Coupling Insert, L050, Buna N (29HZ10)
- SPEEDAIRE Electric Air Compressor, 1-1/2 HP (5Z700)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 3/4, PK3 (EP121412)
- EXAIR Shim Set, Aluminum, For 4LCD2 (110312)
- EXAIR Shim Set, Aluminum, For 4LCE1 (110324)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 12" (9212)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 24" (9224)
- EXAIR Shim Set, Aluminum, For 4LCC3 (110306)
- EXAIR Stay Set Hose, 1/4" MNPTx1/8" FNPT, 12" (9262)
- TURTLE WAX Air Tool Oil, 4OZ, 12 pcs. (MM080R)
- Exair Pneumatic Tool Parts