Shop All Pneumatic Tool Parts
Exair
Shim Set, Aluminum, For 4LCE1
Mfr # 110324
Zoro # G1862226
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4LCE1
- Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
- Type Aluminum
- Series Exair
- Compatible with Manufacturer Part Number 110024, 110224
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 110324
- Zoro # G1862226
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Shim Set |
For Use With | 4LCE1 |
Includes | 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims |
Type | Aluminum |
Series | Exair |
Compatible with Manufacturer Part Number | 110024, 110224 |
Compatible with Brand | Exair |
Compatible with Series | Exair |
Product Type | Super Air Knife Shim Set |
Description
Shim Set, Series Exair, Compatible with Grainger Part Number 4LCE1, 4LCE2, Product Type Super Air Knife Shim Set, Compatible with Manufacturer Part Number 110024, 110224, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 575V AC Voltage, 3,480 Nameplate RPM (00156ET3H143T-W22)
- PIX Poly Rib J Belt, 24 in. EL-16 Rib (240J16)
- WEG 00136OS3EJP56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00136OS3EJP56J-S)
- WEG WEG - 05018ET3E326TF3-W22, MOTOR 50HP 4P 326T WFF2 (05018ET3E326TF3-W22)
- EXAIR Dual 2" Flat Nozzle and Stay Set and Mag (1122-9412)
- EXAIR Shim Set, N/A, For 4LCX3 (120321)
- EXAIR Flat Nozzle and12" Stay Set, Mag Base, 2" (1122-9312)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 12" (9212)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 18" (9218)
- EXAIR Enclosure Cooler Side Mount Kit, NEMA 4 (4907)
- SIOUX TOOLS DIRECTIONA L EXHAUST ASSY (RO25-037-X)
- Exair Compressor, Air Tank & Pneumatic Tool Parts