Shop All Pneumatic Tool Parts
Exair
Shim Set, Aluminum, For 4LCD2
Mfr # 110312
Zoro # G1724913
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4LCD2
- Type Aluminum
- Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
- Series Exair
- Compatible with Manufacturer Part Number 110012, 110212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 110312
- Zoro # G1724913
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Shim Set |
For Use With | 4LCD2 |
Type | Aluminum |
Includes | 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims |
Series | Exair |
Compatible with Manufacturer Part Number | 110012, 110212 |
Compatible with Brand | Exair |
Product Type | Super Air Knife Shim Set |
Compatible with Series | Exair |
Description
Shim Set, Series Exair, Compatible with Grainger Part Number 4LCD2, 4LDC3, Product Type Super Air Knife Shim Set, Compatible with Manufacturer Part Number 110012, 110212, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Service Kit, 8000 Latch Parts (S602301)
- 80/20 Linear Bearing, 5.500 In W, 2.812 In L (6523)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212HM)
- JENNY Service Vehicle Compressor, 28.4 cfm (J13HGA-30T)
- EXAIR Shim Set, Aluminum, For 4LCA8 (110303)
- EXAIR Flat Nozzle and12" Stay Set, Mag Base, 2" (1122-9312)
- EXAIR Shim Set, N/A, For 4LCX3 (120321)
- EXAIR Stay Set Hose, 1/4" MNPTx1/8" FNPT, 12" (9262)
- EXAIR Shim Set, Aluminum, For 4LCC3 (110306)
- EXAIR Swivel Fitting, 1" NPT (9204)
- WILKERSON Metal Bowl-Manual Drain (GRP-96-714)
- Exair Compressor, Air Tank & Pneumatic Tool Parts