Shop All Pneumatic Tool Parts
Exair
Shim Set, Aluminum, For 4LCC7
Mfr # 110309
Zoro # G1231675
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4LCC7
- Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
- Type Aluminum
- Series Exair
- Compatible with Series Exair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110309
- Zoro # G1231675
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Shim Set |
For Use With | 4LCC7 |
Includes | 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims |
Type | Aluminum |
Series | Exair |
Compatible with Series | Exair |
Compatible with Manufacturer Part Number | 110009, 110209 |
Product Type | Super Air Knife Shim Set |
Compatible with Brand | Exair |
Description
Shim Set, Series Exair, Compatible with Grainger Part Number 4LCC7, 4LCC8, Product Type Super Air Knife Shim Set, Compatible with Manufacturer Part Number 110009, 110209, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD (1VP71138)
- D&D 18" Outside Length, 1/2" Top Width, 1 Ribs (AX16)
- DEUBLIN Union 3/4 BSP LH (257-000-285)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALFINGER EA2169, Pressure Line, 10 micron (ZX-EA2169)
- EXAIR Shim Set, Aluminum, For 4LCA8 (110303)
- EXAIR Swivel Fitting, 1" NPT (9204)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 12" (9212)
- EXAIR Shim Set, Aluminum, For 4LCD2 (110312)
- EXAIR Mounting Bracket, For 6-48 In Air Knives (9060)
- EXAIR Nozzle and 12" Stay Set, Mag Base, 1002 (1002-9312)
- WESTWARD Collet (PN12V734023G)
- Exair Pneumatic Tool Parts