Shop All Air Conveyors
Exair
Sanitary Flange Line Vac Kit, 2-1/2"
Mfr # 163250-316
Zoro # G7193790
product price: $2,436.99
/ea
Free Shipping & Returns
$2,436.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Size 2-1/2"
- Pipe Fitting Material 316 Stainless Steel
- Specific Pipe Fitting Shape Flange
- Pipe Size (Fittings) 2-1/2"
- Pipe Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 163250-316
- Zoro # G7193790
- Country of Origin United States
- Category Air Conveyors
Dimensions
Tube Size | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Details
Item | Sanitary Flange Line Vac Kit,2-1/2" |
Pipe Fitting Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Flange |
Pipe Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Kit |
Description
Sanitary Flange Line Vac Kit,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #16 (70116)
- DIABLO 5/8"x13" Auger Bit (DAG2050)
- STANLEY Utility Knife Utility, 6 in L (10-079)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152)
- EXAIR Air Conveyor, Alum, 3/4 In. Hose, 10.7 scfm (6080)
- EXAIR Air Conveyor, SS, 2 In. Hose, 45 scfm (6064)
- EXAIR Threaded Line Vac, Aluminum, 1-1/2" (140150)
- EXAIR Air Conveyor, Alum, 1 In. Hose, 14.7 scfm (6081)
- EXAIR Sanitary Flange Line Vac, 3" (161300-316)
- EXAIR Air Conveyor, Steel Alloy, 2 In., 75 scfm (152200)
- NEX FLOW Ring Vac air operated conveyor (30004S)
- Exair Air Conveyors