Shop All Air Gun Accessories
Exair
Safety Chip Shield for Air Guns
Mfr # 901220
Zoro # G8085178
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Standards OSHA 1910.242(b)
- Color Gray
- Compatible with Product Type Air Gun
- Application Debris Protector, Protects Coolant from Spreading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 901220
- Zoro # G8085178
- Country of Origin United States
- Category Air Gun Accessories
Details
Item | Safety Chip Shield for Air Guns |
Material | Polycarbonate |
Standards | OSHA 1910.242(b) |
Color | Gray |
Compatible with Product Type | Air Gun |
Application | Debris Protector, Protects Coolant from Spreading |
Description
Safety Chip Shield for Air Guns, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT170508PEERG-ACP200)
- J.W. WINCO GN927-82-M8-A-B Clamping Lever (8NST6K)
- BMI BMI Window Tape Measure with Level (1933)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R008)
- EXAIR Chip Shield, 1/4" NPT Extensions (901222)
- EXAIR Chip Shield Kit Atto Back Blow (901650)
- EXAIR Swivel, 1/2 in. (M)NPT, 1/2 in. (F)NPT (9069)
- EXAIR Chip Shield, 1/8" NPT Extensions (901221)
- EXAIR Chip Shield, 3/4" Extensions (901223)
- EXAIR Swivel, 3/8 in. (M)NPT, 3/8 in. (F)NPT (9068)
- MILTON Rubber Tip For Blo-Gun-Tip Only (S-152)
- Exair Air Guns & Accessories