Shop All Air Guns
Exair
Safety Air Gun, P1002, Chip Shield
Mfr # HP1220-CS
Zoro # G4483985
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Includes Convenient Hanger Hook; Chip Shield
- Nozzle HP1002 Air Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Nozzle | HP1002 Air Nozzle |
Item | Safety Air Gun,P1002 and Chip Shield |
Description
Safety Air Gun,P1002 and Chip Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (5TWU4)
- A2Z SCILAB Splinter Tweezers Bent, Stainless Steel 5.5L, Silver (A2Z-ZR911)
- MILWAUKEE TOOL 15 pc. SAE Flex Head Ratcheting Combination Wrench Set (48-22-9413)
- BON TOOL Mag Float, Square End, 24" X 3 1/8" Comfort Grip Handle (12-206)
- EXAIR Safety Air Gun, 2.5 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (1296-PEEK-36-CS)
- EXAIR Safety Air Gun, 60 CFM, Shield (1260-CS)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Application: Industrial (1280SS-36-CS)
- EXAIR Cold Gun, 2 Hose, 1000 BtuH, 15 CFM, 70 dBA (5315)
- EXAIR Safety Air Gun, 13 CFM, 12" Ext, Shield, Body Material: Cast Aluminum (1280SS-12-CS)
- EXAIR Back Blow Safety Air Gun, 12" Ext. (1206SS-12-CS)
- MILTON INDUSTRIES Rubber Tip Blo-Gun (153BK)
- Exair Air Guns