Shop All Air Guns
Exair
Safety Air Gun, 60 CFM, Chip Shield
Mfr # 1260SS-CS
Zoro # G8086465
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/2" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/2" NPT |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 87 |
Nozzle | 1106SS Air Nozzle |
Item | Safety Air Gun,60 CFM,Chip Shield |
Air Consumption | 60 cfm |
Description
Safety Air Gun,60 CFM,Chip Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Reamer, Taper Pipe, 1.0000 In (600-1)
- TOLSEN Aviation Snip Right Industrial Cr-Mo Construction Length:10, Two-Component Plastic Handle (30023)
- DEWALT 3/16" x 6-1/2" x 8-1/2" SDS+ Hammer Bit (DW5404)
- MILWAUKEE TOOL Extension Roller (44-96-0140)
- EXAIR Back Blow Safety Air Gun, 48" Ext. (1206SS-48-CS)
- EXAIR Safety Air Gun, 35 CFM, 12" Ext, Shield (1250-12-CS)
- EXAIR Safety Air Gun, 13 CFM, Shield (1290-CS)
- EXAIR Safety Air Gun, 1100, 12" Ext. (1210-12)
- EXAIR Soft Grip Safety Air Gun, 1100 (1210)
- EXAIR Safety Air Gun, P1002, Chip Shield (HP1220-CS)
- EXAIR Safety Air Gun, 17.5 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (HP1229-36-CS)
- Exair Air Guns