Shop All Air Guns
Exair
Safety Air Gun, 56 CFM, 72" Ext, Shield
Mfr # 1240-72-CS
Zoro # G8085948
product price: $423.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$423.99
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/2" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/2" NPT |
Extension Size | 72" |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 82 |
Nozzle | 1111-4 Air Nozzle Cluster |
Air Consumption | 56 cfm |
Item | Safety Air Gun,56 CFM,72" Ext,Shield |
Description
Safety Air Gun,56 CFM,72 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/64" Cobalt Jobber Length Drill Bit (DWDCO17/64)
- WESTWARD Mcrmtr Trq Wrnch, 20 to 150 ft.-lb., 1/2 (55JA98)
- MITUTOYO Electronic Micrometer, 1", Cert, SPC (293-330-30CAL)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28331)
- EXAIR Safety Air Gun, 1100, Chip Shield (1210-CS)
- EXAIR Safety Air Gun, 1100, 6" Ext. (1210-6)
- EXAIR Safety Air Gun, HP1002 (HP1220)
- EXAIR Cold Gun, 2 Hose, 1000 BtuH, 15 CFM, 70 dBA (5315)
- EXAIR Cold Air Gun, 1 Hose (3808)
- EXAIR Soft Grip Safety Air Gun, 1100 (1210)
- COILHOSE PNEUMATICS TYPHOON PRO W/36" EXT (AMTYP2501-36)
- Exair Air Guns