Shop All Air Guns
Exair
Safety Air Gun, 56 CFM, 24" Ext, Shield
Mfr # 1240-24-CS
Zoro # G8085887
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/2" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/2" NPT |
Extension Size | 24" |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 82 |
Nozzle | 1111-4 Air Nozzle Cluster |
Air Consumption | 56 cfm |
Item | Safety Air Gun,56 CFM,24" Ext,Shield |
Description
Safety Air Gun,56 CFM,24 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 26.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD26.5MM)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 25 (AB25B)
- LENOX Band Saw Blade, 21 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (1790298)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float w/Wood Handle, 9-1/2" x 4 (ST125)
- EXAIR Safety Air Gun, 35 CFM, 12" Ext, Shield (1250-12-CS)
- EXAIR Safety Air Gun, 35 CFM, Chip Shield, Outlet Size: 3/8" NPT (1250-PEEK-CS)
- EXAIR Safety Air Gun, 37 CFM, 18" Ext, Shield, Outlet Size: 1/4" NPT (HP1230-18-CS)
- EXAIR Safety Air Gun, P1002, Chip Shield (HP1220-CS)
- EXAIR Back Blow Safety Air Gun, 12" Ext. (1206SS-12-CS)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (1290-36-CS)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SS375)
- Exair Air Guns