Shop All Air Guns
Exair
Safety Air Gun, 37 CFM, 24" Ext, Shield, Body Material: Cast Aluminum
Mfr # HP1230SS-24-CS
Zoro # G8088836
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/4" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 1/4" NPT |
Extension Size | 24" |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 83 |
Nozzle | 1125SS Flat Air Nozzle |
Item | Safety Air Gun,37 CFM,24" Ext,Shield |
Air Consumption | 37 cfm |
Description
Safety Air Gun,37 CFM,24 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket (SID13013)
- EAZYPOWER Bit Holder, 1/4", 1/4", 18" (81797)
- WRIGHT TOOL Attachment 3/8" Drive Wobble Extension 1 (3409)
- GEARWRENCH 1/2" Drive 6 Point 17mm Deep Impact Socket (84575N)
- EXAIR Safety Air Gun, 37 CFM, 18" Ext, Shield, Outlet Size: 1/4" NPT (HP1230-18-CS)
- EXAIR Safety Air Gun, 35 CFM, Chip Shield, Outlet Size: 3/8" NPT (1250-PEEK-CS)
- EXAIR Safety Air Gun, 10 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic (1299-6-CS)
- EXAIR Cold Gun, 2 Hose, 1000 BtuH, 15 CFM, 70 dBA (5315)
- EXAIR Safety Air Gun, 35 CFM, 48" Ext, Shield, Air Gun Body Style: Ergonomic (1250-PEEK-48-CS)
- EXAIR Cold Gun, 2 Hose, 2000 BtuH, 30 CFM, 82 dBA (5330)
- VACULA Blackstar 20 Full Flow Blow Gun, 20" B (VAC72-020-1260)
- Exair Air Guns & Accessories