Shop All Air Guns
Exair
Safety Air Gun, 37 CFM, 18" Ext, Shield, Outlet Size: 1/4" NPT
Mfr # HP1230-18-CS
Zoro # G8088711
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/4" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/4" NPT |
Extension Size | 18" |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 83 |
Nozzle | HP1125 Flat Air Nozzle |
Air Consumption | 37 cfm |
Item | Safety Air Gun,37 CFM,18" Ext,Shield |
Description
Safety Air Gun,37 CFM,18 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN VISE-GRIP 10R Straight Jaw Boxed Locking Pliers; 10 in. to 250 mm. (VSG-10R)
- DRILL AMERICA G x6" HSS Aircraft Extension Drill Bit (DWDA/CX6G)
- EXCEL BLADES Round Nose Ring Pliers with Side Cutter 5 in. Spring Loaded (55593IND)
- WESTWARD Aluminum Hawk, 10 In, ErgoSoft Handle (13A762)
- EXAIR Safety Air Gun, 13 CFM, 72" Ext, Shield, Outlet Size: 1/8" NPT (1280SS-72-CS)
- EXAIR Safety Air Gun, 56 CFM, 24" Ext, Shield (1240-24-CS)
- EXAIR Safety Air Gun HP1002, 6" ext. (HP1220-6-CS)
- EXAIR Cold Gun, 2 Hose, 1000 BtuH, 15 CFM, 70 dBA (5315)
- EXAIR Safety Air Gun, 13 CFM, Shield (1290-CS)
- EXAIR Safety Air Gun, 35 CFM, Chip Shield, Outlet Size: 3/8" NPT (1250-PEEK-CS)
- GUARDAIR Pistol Grip Air Gun (U74HT25)
- Exair Air Guns