Shop All Air Guns
Exair
Safety Air Gun, 35 CFM, Shield
Mfr # 1250-CS
Zoro # G8086060
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 3/8" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/8" NPT |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 82 |
Nozzle | 1104 Air Nozzle |
Item | Safety Air Gun,35 CFM,Shield |
Air Consumption | 35 cfm |
Description
Safety Air Gun,35 CFM,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Polished ball pein head hammer 32 oz (1332P)
- 3M Corded Sander, 1.5 A (7100254306)
- DEWALT Cordless Jig Saw, 20VDC, Top Handle (DCS334P1/ DCB205)
- PROSKIT Die Set HDTV BNC/TNC True 75ohm Coax RG6 (1PK-3003D31)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Application: Industrial (1280SS-36-CS)
- EXAIR Safety Air Gun, 1100, 12" Ext. (1210-12)
- EXAIR Safety Air Gun, 13 CFM, 12" Ext, Shield, Body Material: Cast Aluminum (1280SS-12-CS)
- EXAIR Ionizing Air Gun, 250 psi, 22 scfm (8193)
- EXAIR Ion Air Gun Kit (8493)
- EXAIR Safety Air Gun, 13 CFM, Chip Shield, Application: Industrial (1290SS-CS)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75LJ036AA3)
- Exair Air Guns & Accessories