Shop All Air Guns
Exair
Safety Air Gun, 35 CFM, Chip Shield, Outlet Size: 3/8" NPT
Mfr # 1250-PEEK-CS
Zoro # G8086097
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 3/8" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 3/8" NPT |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 82 |
Nozzle | 1104 Peek Air Nozzle |
Air Consumption | 35 cfm |
Item | Safety Air Gun,35 CFM,Chip Shield |
Description
Safety Air Gun,35 CFM,Chip Shield
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Socket Clip, 3/8" D (RC-37)
- KODIAK CUTTING TOOLS 1/4 2 Flute Carbide Endmill Single End Long Length (5436167)
- SUMITOMO Grooving Insert, Uncoated (BNTT1020R-BN250)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48510)
- EXAIR Safety Air Gun, 13 CFM, Chip Shield, Application: Industrial (1290SS-CS)
- EXAIR Safety Air Gun, HP1002 (HP1220)
- EXAIR Safety Air Gun, P1002, Chip Shield (HP1220-CS)
- EXAIR Safety Air Gun, 14 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic (1210SS-6-CS)
- EXAIR Safety Air Gun, 1100, 12" Ext. (1210-12)
- EXAIR Safety Air Gun, 35 CFM, 48" Ext, Shield, Air Gun Body Style: Ergonomic (1250-PEEK-48-CS)
- EXAIR Safety Air Gun, 56 CFM, 24" Ext, Shield (1240-24-CS)
- Exair Air Guns