Shop All Air Guns
Exair
Safety Air Gun, 17.5 CFM, 60" Ext, Shield, Application: Industrial
Mfr # HP1229SS-60-CS
Zoro # G8087768
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/8" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8" NPT |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 60" |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Nozzle | HP1126SS Falt Air Nozzle |
Air Consumption | 17.5 cfm |
Item | Safety Air Gun,17.5 CFM,60" Ext,Shield |
Description
Safety Air Gun,17.5 CFM,60 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1983300)
- CHICAGO-LATROBE Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49389)
- WESTWARD Drill/Tap/Countersink Bit, 6-32x3 In L (6EXL7)
- PROTO 6 1/2 in PROTO Slip Joint Plier, Tether Capable 1 1/4 in Jaw, Dipped (J276GXL)
- EXAIR Soft Grip Safety Air Gun, 1100 (1210)
- EXAIR Safety Air Gun, 14 CFM, 18" Ext, Shield, Air Gun Body Style: Ergonomic (1210-PEEK-18-CS)
- EXAIR Cold Gun, 2 Hose, 2000 BtuH, 30 CFM, 82 dBA (5330)
- EXAIR Safety Air Gun, 1100, 6" Ext. (1210-6)
- EXAIR Safety Air Gun, P1002, Chip Shield (HP1220-CS)
- EXAIR Safety Air Gun, 14 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic (1210SS-6-CS)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SS500)
- Exair Air Guns