Shop All Air Guns
Exair
Safety Air Gun, 14 CFM, Chip Shield, Air Gun Body Style: Ergonomic
Mfr # 1210-PEEK-CS
Zoro # G8085415
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/4" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/4" NPT |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 74 |
Nozzle | 1100 Peek Air Nozzle |
Item | Safety Air Gun,14 CFM,Chip Shield |
Air Consumption | 14 cfm |
Description
Safety Air Gun,14 CFM,Chip Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 10-1/8", Steel, Reg. Duty, 8000 lb., Body Color: Gray (410)
- MILBAR Retaining Ring Pliers, 7-1/4In, 1Pc (34R)
- CRESCENT #2 x 1" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB1PH2-25)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- EXAIR Cold Gun, 1 Hose, 2000 BtuH, 30 CFM, 82 dBA (5230)
- EXAIR Safety Air Gun, 37 CFM, 18" Ext, Shield, Outlet Size: 1/4" NPT (HP1230-18-CS)
- EXAIR Atto Back Blow Safety Air Gun, 24" Ext (1204SS-24-CS)
- EXAIR Super Blast Air Gun 1114 SS, 6 ft Ext. (1215SS-6)
- EXAIR Safety Air Gun, 35 CFM, Shield (1250-CS)
- EXAIR Safety Air Gun, 35 CFM, Chip Shield, Outlet Size: 3/8" NPT (1250-PEEK-CS)
- COILHOSE PNEUMATICS TYPHOON PRO BLOW GUN W/48" EXTENSION (AMATYP2501-48)
- Exair Air Guns & Accessories