Shop All Air Guns
Exair
Safety Air Gun, 14 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic
Mfr # 1210SS-6-CS
Zoro # G8085449
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Includes Convenient Hanger Hook; Chip Shield
- Max. dBA 74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 6" |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 74 |
Nozzle | 1100SS Air Nozzle |
Air Consumption | 14 cfm |
Item | Safety Air Gun,14 CFM,6" Ext,Shield |
Description
Safety Air Gun,14 CFM,6 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Coolant Collet, ER40, 1/2in (E40-032(C))
- POWERBUILT 1/2" Drive 16Mm 6Pt Deep Socket (642210)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 8.50mm (C72290)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 5 1/4 in L (54TN02)
- EXAIR Safety Air Gun, 2.5 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (1296-PEEK-36-CS)
- EXAIR Ion Air Cannon, 250 psi, 15.5 scfm (8192)
- EXAIR Cold Air Gun, 2 Hose (X071112)
- EXAIR Cold Gun, 1 Hose, 2000 BtuH, 30 CFM, 82 dBA (5230)
- EXAIR Safety Air Gun, 1100, 12" Ext. (1210-12)
- EXAIR Ionizing Air Gun, 250 psi, 22 scfm (8193)
- K-T INDUSTRIES SAFETY NOZZLE BLOW GUN (6-5351)
- Exair Air Guns