Shop All Air Guns
Exair
Safety Air Gun, 14 CFM, 24" Ext, Shield
Mfr # 1210SS-24-CS
Zoro # G8085485
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Includes Convenient Hanger Hook; Chip Shield
- Max. dBA 74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Extension Size | 24" |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 74 |
Nozzle | 1100SS Air Nozzle |
Item | Safety Air Gun,14 CFM,24" Ext,Shield |
Air Consumption | 14 cfm |
Description
Safety Air Gun,14 CFM,24 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Combination (34D993)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- GF GAGE Plug Gage Assembly, 0.7500" dia., 2B Clas (W0750162BS)
- DIABLO 8", 42-Teeth Circular Saw Blade (D0842CF)
- EXAIR Cold Air Gun, 2 Hose (X071112)
- EXAIR Back Blow Safety Air Gun, 48" Ext. (1206SS-48-CS)
- EXAIR Safety Air Gun, 14 CFM, Chip Shield, Air Gun Body Style: Ergonomic (1210-PEEK-CS)
- EXAIR Soft Grip Safety Air Gun, 1100 (1210)
- EXAIR Cold Gun, 1 Hose, 2000 BtuH, 30 CFM, 82 dBA (5230)
- EXAIR Safety Air Gun, 35 CFM, Shield (1250-CS)
- INTERSTATE PNEUMATICS Standard Thumb Lever Air Blow Gun - with Rubber Tip (B302)
- Exair Air Guns & Accessories