Shop All Air Guns
Exair
Safety Air Gun, 14 CFM, 18" Ext, Shield, Air Gun Body Style: Ergonomic
Mfr # 1210-PEEK-18-CS
Zoro # G8085360
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/4" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/4" NPT |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 18" |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 74 |
Nozzle | 1100 Peek Air Nozzle |
Item | Safety Air Gun,14 CFM,18" Ext,Shield |
Air Consumption | 14 cfm |
Description
Safety Air Gun,14 CFM,18 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Table Insert Wbs-14C (199037)
- STAHLWILLE TOOLS Hvy Dty side cutter standard bevel L.160mm head polished handlesw/softer layers (66023160)
- MAYHEW PRO Cold Chisel, 3/8 in. x 5-1/4 in., Steel, BO (10202MAY)
- TITAN IUM COATED DRILL BIT SET (11170)
- EXAIR Safety Air Gun, 14 CFM, 12" Ext, Shield, Air Gun Body Style: Ergonomic (1210SS-12-CS)
- EXAIR Safety Air Gun, 37 CFM, 18" Ext, Shield, Outlet Size: 1/4" NPT (HP1230-18-CS)
- EXAIR Safety Air Gun, 14 CFM, 12" Ext, Shield, Body Material: Cast Aluminum (1210-PEEK-12-CS)
- EXAIR Safety Air Gun, 13 CFM, 12" Ext, Shield, Body Material: Cast Aluminum (1280SS-12-CS)
- EXAIR Safety Air Gun HP1002, 6" ext. (HP1220-6-CS)
- EXAIR Safety Air Gun, 60 CFM, Shield (1260-CS)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA3)
- Exair Air Guns & Accessories