Shop All Air Guns
Exair
Safety Air Gun, 14 CFM, 12" Ext, Shield, Body Material: Cast Aluminum
Mfr # 1210-PEEK-12-CS
Zoro # G8085379
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/4" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/4" NPT |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 12" |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 74 |
Nozzle | 1100 Peek Air Nozzle |
Item | Safety Air Gun,14 CFM,12" Ext,Shield |
Air Consumption | 14 cfm |
Description
Safety Air Gun,14 CFM,12 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Electrician's Pocket Knife w/#2 Phillips (44217)
- BESSEY C-Clamp, 5 in Maximum Opening, Black (CM50)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96904)
- KO-KEN Socket 18mm 6 Point 50mm 3/4 Sq. Drive (16400M-18)
- EXAIR Safety Air Gun, 13 CFM, Shield (1290-CS)
- EXAIR Cold Gun, 1 Hose, 2000 BtuH, 30 CFM, 82 dBA (5230)
- EXAIR Safety Air Gun, HP1002 (HP1220)
- EXAIR Safety Air Gun HP1002, 6" ext. (HP1220-6-CS)
- EXAIR Safety Air Gun, 56 CFM, 72" Ext, Shield (1240-72-CS)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Application: Industrial (1280SS-36-CS)
- SPEEDAIRE Thumb Lever Air Gun Kit (52CF65)
- Exair Air Guns