Shop All Air Guns
Exair
Safety Air Gun, 13 CFM, 72" Ext, Shield, Outlet Size: 1/8" NPT
Mfr # 1280SS-72-CS
Zoro # G8086410
product price: $183.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$183.99
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/8" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8" NPT |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 72" |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 80 |
Nozzle | 1010SS Air Nozzle |
Item | Safety Air Gun,13 CFM,72" Ext,Shield |
Air Consumption | 13 cfm |
Description
Safety Air Gun,13 CFM,72 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7 in. (180mm) Grinder Cutting Dust Shroud (DWE46127)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4530CLR-200)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Hammer Drill/Driver (Tool Only) (2904-20)
- LENOX HOLE SAW BI-METAL 3-3/8"" (2079614)
- EXAIR Safety Air Gun, 56 CFM, 24" Ext, Shield (1240-24-CS)
- EXAIR Ion Air Gun Kit (8493)
- EXAIR Safety Air Gun, 2.5 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (1296-PEEK-36-CS)
- EXAIR Cold Air Gun, 1 Hose (3808)
- EXAIR Safety Air Gun, 14 CFM, 6" Ext, Shield, Body Material: Cast Aluminum (1210-PEEK-6-CS)
- EXAIR Super Blast Air Gun 1114 SS, 6 ft Ext. (1215SS-6)
- PRIMEFIT Industrial Blowgun w 36-in. Extension and 2 Hi Flow Tips (XBG6036)
- Exair Air Guns & Accessories