Shop All Air Guns
Exair
Safety Air Gun, 13 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic
Mfr # 1290-36-CS
Zoro # G8086639
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/8" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8" NPT |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 36" |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 79 |
Nozzle | 1009 Air Nozzle |
Air Consumption | 13 cfm |
Item | Safety Air Gun,13 CFM,36" Ext,Shield |
Description
Safety Air Gun,13 CFM,36 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-5/8" 10 TPI SUPER SAWZALL Blade (5 PK) (48-00-5161)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points (40906)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG S)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/4x3/4x1-3/4x4 (C75165)
- EXAIR Safety Air Gun, 14 CFM, 12" Ext, Shield, Air Gun Body Style: Ergonomic (1210SS-12-CS)
- EXAIR Safety Air Gun, HP1002 (HP1220)
- EXAIR Cold Air Gun, 1 Hose (3808)
- EXAIR Safety Air Gun, P1002, Chip Shield (HP1220-CS)
- EXAIR Safety Air Gun, 35 CFM, Shield (1250-CS)
- EXAIR Safety Air Gun, 17.5 CFM, 60" Ext, Shield, Application: Industrial (HP1229SS-60-CS)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U80LJ036AA3)
- Exair Air Guns & Accessories