Shop All Air Guns
Exair
Safety Air Gun, 13 CFM, 12" Ext, Shield, Body Material: Cast Aluminum
Mfr # 1280SS-12-CS
Zoro # G8086438
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/8" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 1/8" NPT |
Extension Size | 12" |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 80 |
Nozzle | 1010SS Air Nozzle |
Air Consumption | 13 cfm |
Item | Safety Air Gun,13 CFM,12" Ext,Shield |
Description
Safety Air Gun,13 CFM,12 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40140)
- JPW INDUSTRIES Bash 3-Pc Ball Pein Hammer Kit (11110)
- MALCO 1 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHMLC1)
- DAKE Arbor Press, 1.5 Tons (901002)
- EXAIR Ion Air Gun Kit (8493)
- EXAIR Safety Air Gun, 13 CFM, Chip Shield, Application: Industrial (1290SS-CS)
- EXAIR Safety Air Gun, 10 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic (1299-6-CS)
- EXAIR Safety Air Gun, 14 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic (1210SS-6-CS)
- EXAIR Safety Air Gun, 10 CFM, Shield, Air Gun Body Style: Ergonomic (1299-CS)
- EXAIR Safety Air Gun, 14 CFM, 12" Ext, Shield, Body Material: Cast Aluminum (1210-PEEK-12-CS)
- PRO-TEK SPRAY EQUIPMENT AIR BLOWER 4 NOZZLE (9086)
- Exair Air Guns