Shop All Air Guns
Exair
Safety Air Gun, 1100, Chip Shield
Mfr # 1210-CS
Zoro # G4484046
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Aluminum
- Application Industrial Application
- Includes Hanger Hook
- Nozzle Air Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Air Gun Body Style | Ergonomic |
Body Material | Aluminum |
Application | Industrial Application |
Includes | Hanger Hook |
Nozzle | Air Nozzle |
Standards | OSHA 1910.242(B), OSHA 1910.95(A) |
Item | Safety Air Gun and 1100 and Chip Shield |
Description
Safety Air Gun and 1100 and Chip Shield, Nozzle Air Nozzle, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4 5/16 in Bent Long Nose Plier Dipped Handle (30PA98)
- INGERSOLL-RAND Mufffler Assembly, 1.75" x 0.75" x 0.75 (4151-A810)
- CRAFTSMAN Sockets, 3/4" Drive 1-5/8" 12 Point SAE (CMMT47783)
- SUPERIOR STEEL Bull Point 1-1/8 Inch Reduced Hex Shank 16 Inch Long (SC92861M)
- EXAIR Safety Air Gun, 17.5 CFM, 60" Ext, Shield, Application: Industrial (HP1229SS-60-CS)
- EXAIR Safety Air Gun, 13 CFM, Shield (1290-CS)
- EXAIR Safety Air Gun, 35 CFM, Shield (1250-CS)
- EXAIR Cold Air Gun, 1 Hose (3808)
- EXAIR Safety Air Gun, 14 CFM, 12" Ext, Shield, Air Gun Body Style: Ergonomic (1210SS-12-CS)
- EXAIR Safety Air Gun, 17.5 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (HP1229-36-CS)
- SPEEDAIRE Air Gun, Short Leaver, 48" Extension Size (458J48)
- Exair Air Guns & Accessories