Shop All Air Guns
Exair
Safety Air Gun, 1100, 6" Ext.
Mfr # 1210-6
Zoro # G4484037
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Includes Convenient Hanger Hook
- Nozzle 1100 Air Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Extension Size | 6" |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook |
Nozzle | 1100 Air Nozzle |
Item | Safety Air Gun and 1100 and 6" Ext. |
Description
Safety Air Gun and 1100 and 6 In. Ext.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 5/8 in. X 1 in. 12,000-Series TiN Annular Cutter (12620)
- TITAN Tape Measure, 12 ft. (TIT10904)
- PROTO 1 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points (J5752)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Application: Industrial (1280SS-36-CS)
- EXAIR Safety Air Gun, 1100, 12" Ext. (1210-12)
- EXAIR Safety Air Gun, 37 CFM, 18" Ext, Shield, Outlet Size: 1/4" NPT (HP1230-18-CS)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (1290-36-CS)
- EXAIR Soft Grip Safety Air Gun, 1100 (1210)
- EXAIR Safety Air Gun, HP1002 (HP1220)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA225)
- Exair Air Guns