Shop All Air Guns
Exair
Safety Air Gun, 10.5 CFM, Shield
Mfr # 1229-CS
Zoro # G8085695
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/8" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8" NPT |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 72" |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Nozzle | 1126 Flat Air Nozzle |
Air Consumption | 10.5 cfm |
Item | Safety Air Gun,10.5 CFM,Shield |
Description
Safety Air Gun,10.5 CFM,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m8 x 1.5 HSS Plug Tap and 6.50mm HSS Drill Bit Kit (POUMS8X1.5)
- GRAY TOOLS 3 Piece Brass Drift & Line Up Punch Set (C3BLS)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356746)
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-11-05)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Application: Industrial (1280SS-36-CS)
- EXAIR Cold Air Gun, 1 Hose (3808)
- EXAIR Safety Air Gun, 1100, 12" Ext. (1210-12)
- EXAIR Safety Air Gun, 14 CFM, 12" Ext, Shield, Air Gun Body Style: Ergonomic (1210SS-12-CS)
- EXAIR Safety Air Gun, 17.5 CFM, 60" Ext, Shield, Application: Industrial (HP1229SS-60-CS)
- EXAIR Safety Air Gun, 14 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic (1210SS-6-CS)
- GUARDAIR Thumb Lever Air Gun, 6" Extension (900LJ006AA)
- Exair Air Guns