Shop All Air Guns
Exair
Safety Air Gun, 10.5 CFM, 6" Ext, Shield, Body Material: Cast Aluminum
Mfr # 1229SS-6-CS
Zoro # G8085747
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/8" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8" NPT |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 6" |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Nozzle | 1126SS Flat Air Nozzle |
Item | Safety Air Gun,10.5 CFM,6" Ext,Shield |
Air Consumption | 10.5 cfm |
Description
Safety Air Gun,10.5 CFM,6 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- PROTO 1" Drive Impact Socket Set, SAE, 21 pcs (J76122)
- VEGA Torx 50 Insert Bit x 1-1/4" - 5/16 Hex S (230T50A)
- STANLEY Utility Knife Blades, 2 1/4 In L, PK5 (11-931)
- EXAIR Safety Air Gun, 13 CFM, Chip Shield, Application: Industrial (1290SS-CS)
- EXAIR Ion Air Cannon, 250 psi, 15.5 scfm (8192)
- EXAIR Safety Air Gun, 10 CFM, Chip Shield (1299-PEEK-CS)
- EXAIR Safety Air Gun, 1100, Chip Shield (1210-CS)
- EXAIR Safety Air Gun, 14 CFM, Chip Shield, Air Gun Body Style: Ergonomic (1210-PEEK-CS)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Application: Industrial (1280SS-36-CS)
- SPEEDAIRE Thumb Lever Air Gun, 1/2" Extension (52CF73)
- Exair Air Guns & Accessories