Shop All Air Guns
Exair
Safety Air Gun, 10 CFM, Shield, Air Gun Body Style: Ergonomic
Mfr # 1299-CS
Zoro # G8087357
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/8" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8" NPT |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 71 |
Nozzle | 1102 Air Nozzle |
Item | Safety Air Gun,10 CFM,Shield |
Air Consumption | 10 cfm |
Description
Safety Air Gun,10 CFM,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutter Dremel5/16Cone124 (124)
- DORIAN Knurling Tool, Self-Centering, 5 5/8 OAL (SCKN-75-M)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9mm 6 pt Metric Socket, 6 Points (40708)
- LINK #10 Cobalt Se .206x7/16 Drill 7/16x4 Body 7/16xFull Shank Alu Coat (CO-AL-292)
- EXAIR Safety Air Gun, 37 CFM, 18" Ext, Shield, Outlet Size: 1/4" NPT (HP1230-18-CS)
- EXAIR Safety Air Gun, 13 CFM, Shield (1290-CS)
- EXAIR Safety Air Gun, 14 CFM, 6" Ext, Shield, Body Material: Cast Aluminum (1210-PEEK-6-CS)
- EXAIR Cold Air Gun, 1 Hose (3808)
- EXAIR Super Blast Air Gun 1114 SS, 6 ft Ext. (1215SS-6)
- EXAIR Safety Air Gun, 35 CFM, Chip Shield, Outlet Size: 3/8" NPT (1250-PEEK-CS)
- GUARDAIR Guardair 75XT072AA, Xtra Thrust W/ 72" Alum Ext & Alloy Nozzle (75XT072AA)
- Exair Air Guns & Accessories