Shop All Air Guns
Exair
Safety Air Gun, 10 CFM, Chip Shield
Mfr # 1299-PEEK-CS
Zoro # G8087366
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/8" NPT
- Includes Convenient Hanger Hook; Chip Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 1/8" NPT |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 71 |
Nozzle | 1102-Peek-Air Nozzle |
Air Consumption | 10 cfm |
Item | Safety Air Gun,10 CFM,Chip Shield |
Description
Safety Air Gun,10 CFM,Chip Shield
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2315SV-200)
- E-Z LOK 6-32 Hex Drive Installation Tool for Threaded Inserts (500-006)
- KRAFT TOOL Masonry Barbell Jointer (BL390)
- LENOX Band Saw Blade, 15 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Carbide, Tri-Master Series (70631TRB154570)
- EXAIR Safety Air Gun, 60 CFM, Shield (1260-CS)
- EXAIR Cold Gun, 2 Hose, 1000 BtuH, 15 CFM, 70 dBA (5315)
- EXAIR Safety Air Gun, P1002, Chip Shield (HP1220-CS)
- EXAIR Safety Air Gun HP1002, 6" ext. (HP1220-6-CS)
- EXAIR Safety Air Gun, 10 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic (1299-6-CS)
- EXAIR Safety Air Gun, 1100, Chip Shield (1210-CS)
- SUNEX 1/4in Blow Gun Kit (SUSXBG01K)
- Exair Air Guns & Accessories