Shop All Wet Dry Vacuums
Exair
Premium Reversible Drum Vac System, 3 gal, 1-1/2" Hose Dia., 19 scfm
Mfr # 6396-30
Zoro # G4482801
product price: $1,351.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,351.99
Free 30-Day Returns
Key Features
- Air Flow 19 scfm
- Hose Dia. 1-1/2"
- Hose Length Flexible Vacuum Hose: 10 ft, Air Hose: 20 ft.
- Vacuum Capacity 30 gal.
- Sound Level dBA 86 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 6396-30
- Zoro # G4482801
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | Flexible Vacuum Hose: 10 ft, Air Hose: 20 ft. |
Details
Air Flow | 19 scfm |
Vacuum Capacity | 30 gal. |
Sound Level dBA | 86 dBA |
Includes | Two-Way Pump Assembly (1/4 NPT), Shutoff Valve, 10 ft. (3m) Flexible Vacuum Hose (1-1/2"/38mm I.D.) With 90 Quick Release Elbow Connection, (1) Aluminum Wand, Lock Ring And Lid, Drum Dolly, Abs Spill Recovery Kit, 11" (279mm) And 24" (610mm) Aluminum Crevice Tools, Skimmer Tool, Tool Holder And 20 ft. (6.1m) Air Hose |
Item | Premium Reversible Drum Vac System,3 gal |
Description
Premium Reversible Drum Vac System,3 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Natural Auto Dishwasher Gel, Ultra Power Plus, Fresh Citrus, 65oz, PK6 (SEV 22929CT)
- MONARCH Dusting Mitts , 12PK (M920002)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Gray, Resin, 0 Openings (FG261960GRAY)
- PRIMUS SOURCE Prime Source 75004290 CPC 35 g Stainless Steel Pot Scrubbers - Case of 72 (75004290 CPC)
- EXAIR Reversible Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6196)
- EXAIR Premium Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 43 scfm (6395)
- EXAIR Premium Reversible Drum Vac System, 55 gal, 1-1/2" Hose Dia., 19 scfm (6396)
- EXAIR Deluxe Mini Rev. Drum Vac System, 5 gal., 1-1/2" Hose Dia., 19 scfm (6296-5)
- EXAIR Chip Trapper System, 110 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198-110)
- EXAIR Premium Heavy Duty Dry Vac Sys, 55 gal., 1-1/2" Hose Dia., 68 scfm (6397)
- CRAFTSMAN 9 Gallon 4.25 Peak HP Wet/Dry Vac, Portable Shop Vacuum with Attachments (CMXEVBE17590)
- Exair Wet Dry Vacuums