Shop All Wet Dry Vacuums
Exair
Premium Chip Vac System, 100 gal., 1-1/2" Hose Dia., 40 scfm
Mfr # 6393-110
Zoro # G4482899
product price: $2,634.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,634.99
Free 30-Day Returns
Key Features
- Air Flow 40 scfm
- Hose Dia. 1-1/2"
- Hose Length Flexible Vacuum Hose: 10 ft, Air Hose: 20 ft.
- Standards ANSI Standard MH2-2004
- Vacuum Capacity 110 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 6393-110
- Zoro # G4482899
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | Flexible Vacuum Hose: 10 ft, Air Hose: 20 ft. |
Details
Air Flow | 40 scfm |
Standards | ANSI Standard MH2-2004 |
Vacuum Capacity | 110 gal. |
Sound Level dBA | 77 dBA |
Includes | Chip Vac, Lever Lock Drum Lid, Shutoff Valve, Filter Bag, 10 ft. (3m) Flexible Vacuum Hose (1-1/2"/38mm I.D.), Chip Wand, (2) Extension Wands, Crevice Tool, Brush, Skimmer And Floor Tool, Drum Dolly, An Upgrade To Static Resistant Hose, An Upgrade To Heavy Duty Aluminum Tools, 20 ft. (6.1m) Air Hose, Tool Holder And Quick Connects Fittings, Filter Bag Keeps Surrounding Air Clean |
Item | Premium Chip Vac System,100 gal. |
Description
Premium Chip Vac System,100 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 40 gal Trash Can, Transparent, Steel + PC Panel (ALP471-40-CLR)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blue (T1100TBL)
- GLOBAL INDUSTRIAL Plastic Lobby Broom, Black, 8W x 36H (261728)
- TUBTRUGS TUBTRUG SMALL (SP14P)
- EXAIR Premium Heavy Duty Dry Vac Sys, 55 gal., 1-1/2" Hose Dia., 68 scfm (6397)
- EXAIR Mini Reversible Drum Vac System, 5 gal., 1-1/2" Hose Dia., 19 scfm (6196-5)
- EXAIR Premium Reversible Drum Vac Sys, 11 gal., 1-1/2" Hose Dia., 19 scfm (6396-110)
- EXAIR Mini Chip Vac System, 5 gal., 1-1/2" Hose Dia., 33 scfm (6193-5)
- EXAIR Reversible Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6196)
- EXAIR Premium Rev. Drum Vac System, 30 gal., 1-1/2" Hose Dia., 43 scfm (6395-30)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004229)
- Exair Wet Dry Vacuums