Shop All Power Supplies
Exair
Power Supply, 120/230V AC, 5;000V AC, Flange
Mfr # 7960
Zoro # G3720160
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120/230V AC
- Mounting Type Flange
- Output Voltage 5;000V AC
- Voltage Output 5,000V AC
- Mounting Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 7960
- Zoro # G3720160
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 3.45 in |
Width | 4.02 in |
Depth | 6 in |
Overall Length | 6 in |
Overall Width | 4 in |
Overall Height | 3 1/2 in |
Description
Power Supply, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Flange, Number of Outlets 2, Standards CE, CUL, RoHS, UL, Voltage Output 5,000V AC, For Use With Mfr. No. 8192, Mfr. No. 8193
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 14-in 75-lb, Black, 1000 Standard Nylon Tie (220188)
- CANTEX ADAPTER FEMALE 3/4""SCH40 (5140044C)
- SOUTHWIRE Nail On Drive Ring 1/2 (DRV-1/2)
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 (1000 SERIES 16 KEY)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 80W, 3.3A, DIN Rail (CS3.241)
- SIEMENS DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78W, 6.5A, DIN Rail (6EP13225BA10)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- ANTAIRA 480 Watt Series / 48 VDC / 10.0 Amps Industrial Single Output DIN Rail Power Supply (NDR-480-48)
- DINERGY DC Power Supply 11.4 to 14.5VDC (MD240-12A-1CS)
- PULS DC Power Supply, 100/240V AC, 10/12V DC, 30W, 3.0A, DIN Rail (ML30.102)
- SIEMENS Electronic Diagnostic Module, 22/30V DC, 24V DC, 960W, DIN Rail (6EP1961-2BA21)
- Exair Power Supplies